LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L075, Sint Iron, 7/16", NK

TB WOOD'S| Zoro #: G2322397| Mfr #: L0757/16NK

$7.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 7/16"
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322397 Mfr #: L0757/16NK
Item: Jaw Coupling HubBore Dia.: 7/16"
Material: Sintered ironOutside Dia.: 1.75"
Overall Length: 2.13"Size: L075
Keyway Size: NoneCountry of Origin (subject to change): United States

Description

Sintered Iron Shaft Coupler Body, Style L075, 7/16 Inch Bore Diameter, No Keyway

Reviews