LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L090, Sint Iron, 14mm

TB WOOD'S| Zoro #: G0323906| Mfr #: L09014MM

$11.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 14mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323906 Mfr #: L09014MM
Item: Jaw Coupling HubBore Dia.: 14mm
Material: Sintered ironOutside Dia.: 54mm
Overall Length: 55mmSize: L090
Keyway Size: 5mm x 2.3mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 14mm, Sintered Iron Material, 5mm x 2.3mm Keyway Size, Outside Dia. 54mm, Overall Length 55mm, L090

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews