WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Jaw Coupling Hub, L090, Sint Iron, 16mm

TB WOOD'S| Zoro #: G1315973| Mfr #: L09016MM

$12.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Sintered iron
Size: L090
Overall Length: 55mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1315973 Mfr #: L09016MM
Material: Sintered ironSize: L090
Overall Length: 55mmKeyway Size: 5mm x 2.3mm
Item: Jaw Coupling HubOutside Dia.: 54mm
Bore Dia.: 16mmCountry of Origin (subject to change): United States

Product Description

Jaw Coupling Hub, Bore Dia. 16mm, Sintered Iron Material, 5mm x 2.3mm Keyway Size, Outside Dia. 54mm, Overall Length 55mm, L090

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews