Jaw Coupling Hub, L090, Sint Iron, 7/8"

TB WOOD'S| Zoro #: G0833804| Mfr #: L09078

$6.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 7/8"
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833804 Mfr #: L09078
Item: Jaw Coupling HubBore Dia.: 7/8"
Material: Sintered ironOutside Dia.: 2.11"
Overall Length: 2.13"Size: L090
Keyway Size: 3/16" x 3/32"Country of Origin (subject to change): United States

Description

Sintered Iron Shaft Coupler Body, Style L090, 7/8 Inch Bore Diameter, With 3/16 x 3/32 Inch Keyway

Reviews