Jaw Coupling Hub, L095, Sint Iron, 19mm

TB WOOD'S| Zoro #: G1361254| Mfr #: L09519MM

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 19mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361254 Mfr #: L09519MM
Item: Jaw Coupling HubBore Dia.: 19mm
Material: Sintered ironOutside Dia.: 54mm
Overall Length: 64mmSize: L095
Keyway Size: 6mm x 2.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 19mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 54mm, Overall Length 64mm, L095

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews