WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Jaw Coupling Hub, L095, Sint Iron, 22mm

TB WOOD'S| Zoro #: G0611107| Mfr #: L09522MM

$14.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Sintered iron
Size: L095
Overall Length: 64mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0611107 Mfr #: L09522MM
Material: Sintered ironSize: L095
Overall Length: 64mmKeyway Size: 6mm x 2.8mm
Item: Jaw Coupling HubOutside Dia.: 54mm
Bore Dia.: 22mmCountry of Origin (subject to change): United States

Product Description

Jaw Coupling Hub, Bore Dia. 22mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 54mm, Overall Length 64mm, L095

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews