Jaw Coupling Hub, L100, Sint Iron, 1-1/4"

TB WOOD'S| Zoro #: G1121696| Mfr #: L100114

$18.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1-1/4"
Material: Sintered iron
Keyway Size: 1/4" x 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121696 Mfr #: L100114
Bore Dia.: 1-1/4"Material: Sintered iron
Keyway Size: 1/4" x 1/8"Overall Length: 3.50"
Item: Jaw Coupling HubSize: L100
Outside Dia.: 2.54"Country of Origin (subject to change): United States

Description

Sintered Iron Shaft Coupler Body, Style L100, 1 1/4 Inches Bore Diameter, With 1/4 x 1/8 Inch Keyway

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews