Jaw Coupling Hub, L100, Sint Iron, 19mm

TB WOOD'S| Zoro #: G1903571| Mfr #: L10019MM

$33.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 19mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903571 Mfr #: L10019MM
Item: Jaw Coupling HubBore Dia.: 19mm
Material: Sintered ironOutside Dia.: 65mm
Overall Length: 88mmSize: L100
Keyway Size: 6mm x 2.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 19mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 65mm, Overall Length 88mm, L100

Reviews