BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L100, Sint Iron, 32mm

TB WOOD'S| Zoro #: G0739864| Mfr #: L10032MM

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 32mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739864 Mfr #: L10032MM
Item: Jaw Coupling HubBore Dia.: 32mm
Material: Sintered ironOutside Dia.: 65mm
Overall Length: 88mmSize: L100
Keyway Size: 10mm x 3.3mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 32mm, Sintered Iron Material, 10mm x 3.3mm Keyway Size, Outside Dia. 65mm, Overall Length 88mm, L100

Reviews