Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L110, Sint Iron, 20mm

TB WOOD'S| Zoro #: G2202374| Mfr #: L11020MM

$24.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 20mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202374 Mfr #: L11020MM
Item: Jaw Coupling HubBore Dia.: 20mm
Material: Sintered ironOutside Dia.: 84mm
Overall Length: 107mmSize: L110
Keyway Size: 6mm x 2.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 20mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 84mm, Overall Length 107mm, L110

Reviews