Jaw Coupling Hub, L110, Sint Iron, 32mm

TB WOOD'S| Zoro #: G0859223| Mfr #: L11032MM

$41.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 32mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859223 Mfr #: L11032MM
Item: Jaw Coupling HubBore Dia.: 32mm
Material: Sintered ironOutside Dia.: 84mm
Overall Length: 107mmSize: L110
Keyway Size: 10mm x 3.3mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 32mm, Sintered Iron Material, 10mm x 3.3mm Keyway Size, Outside Dia. 84mm, Overall Length 107mm, L110

Reviews