Jaw Coupling Hub, L110, Sint Iron, 3/4"

TB WOOD'S| Zoro #: G1439672| Mfr #: L11034

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 3/4"
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439672 Mfr #: L11034
Item: Jaw Coupling HubBore Dia.: 3/4"
Material: Sintered ironOutside Dia.: 3.32"
Overall Length: 4.23"Size: L110
Keyway Size: 3/16" x 3/32"Country of Origin (subject to change): United States

Description

Sintered Iron Shaft Coupler Body, Style L110, 3/4 Inch Bore Diameter, With 3/16 x 3/32 Inch Keyway

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews