Jaw Coupling Hub, L110, Sint Iron, 38mm

TB WOOD'S| Zoro #: G1989181| Mfr #: L11038MM

$45.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 38mm
Material: Sintered iron
Keyway Size: 10mm x 3.3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989181 Mfr #: L11038MM
Bore Dia.: 38mmMaterial: Sintered iron
Keyway Size: 10mm x 3.3mmOverall Length: 107mm
Item: Jaw Coupling HubSize: L110
Outside Dia.: 84mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 38mm, Sintered Iron Material, 10mm x 3.3mm Keyway Size, Outside Dia. 84mm, Overall Length 107mm, L110

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews