Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Jaw Coupling Hub, L150, Sint Iron, 45mm

TB WOOD'S| Zoro #: G0310843| Mfr #: L15045MM

$54.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 45mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310843 Mfr #: L15045MM
Item: Jaw Coupling HubBore Dia.: 45mm
Material: Sintered ironOutside Dia.: 95mm
Overall Length: 114mmSize: L150
Keyway Size: 14mm x 3.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 45mm, Sintered Iron Material, 14mm x 3.8mm Keyway Size, Outside Dia. 95mm, Overall Length 114mm, L150

Reviews