Jaw Coupling Hub, L190, Cast Iron, 42mm

TB WOOD'S| Zoro #: G1050226| Mfr #: L19042MM

$87.19 /ea

This item ships free. DetailsStandard ground shipping
Details:
Material: Cast iron
Size: L190
Outside Dia.: 114mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1050226 Mfr #: L19042MM
Material: Cast ironSize: L190
Outside Dia.: 114mmOverall Length: 123mm
Keyway Size: 12mm x 3.3mmBore Dia.: 42mm
Item: Jaw Coupling HubCountry of Origin (subject to change): United States

Product Description

Jaw Coupling Hub, Bore Dia. 42mm, Cast Iron Material, 12mm x 3.3mm Keyway Size, Outside Dia. 114mm, Overall Length 123mm, L190

Product Reviews