THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Jaw Coupling Hub, L190, Sint Iron, 1-1/2"

TB WOOD'S| Zoro #: G0632651| Mfr #: L190112

$59.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 1-1/2"
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632651 Mfr #: L190112
Item: Jaw Coupling HubBore Dia.: 1-1/2"
Material: Sintered ironOutside Dia.: 4.50"
Overall Length: 4.88"Size: L190
Keyway Size: 3/8" x 3/16"Country of Origin (subject to change): United States

Description

Cast Iron Shaft Coupler Body, Style L190, 1 1/2 Inches Bore Diameter, With 3/8 x 3/16 Inch Keyway

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews