Jaw Coupling Hub, L225, Cast Iron, 55mm

TB WOOD'S| Zoro #: G0718794| Mfr #: L22555MM

$83.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 55mm
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718794 Mfr #: L22555MM
Item: Jaw Coupling HubBore Dia.: 55mm
Material: Cast ironOutside Dia.: 127mm
Overall Length: 137mmSize: L225
Keyway Size: 16mm x 4.3mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 55mm, Cast Iron Material, 16mm x 4.3mm Keyway Size, Outside Dia. 127mm, Overall Length 137mm, L225

Reviews