Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

L-Jaw Coupling Insert, L075, Buna N

  • Zoro #: G2233296
  • Mfr #: L075N

$6.33

Details
  • Torque (In.-Lbs.): 90
  • Max. Torque (In.-Lbs.): 90
  • HP Rating @ 1800 RPM: 2.6
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tb Wood'S #L075N Specifications

  • Zoro #: G2233296
  • Mfr #: L075N
Torque (In.-Lbs.): 90 Max. Torque (In.-Lbs.): 90
HP Rating @ 1800 RPM: 2.6 Item: Buna N Spider Insert
Max. Bore (In.): .875 HP Rating @ 300 RPM: 0.4
Type: Buna N Spider Color: Black
Height (In.): 0.44 HP Rating @ 3600 RPM: 5.0
Coupling Size: L075 Accommodates: 1 Degree Angular and 0.015" of Parallel Misalignment
Width (In.): 1.74 Max. RPM: 11,000
Serviceable Temp. Range (F): -40 to 212 HP Rating @ 100 RPM: 0.14
HP Rating @ 1200 RPM: 1.7 Length (In.): 1.74
Country of Origin (subject to change): United States

Description

A jaw type spider joins the hubs of jaw type couplings and acts as a cushion between them. Take a look at the features for Tb Wood's Buna N Spider Insert. Max Rpm: 11,000, Type: Buna N Spider, Max Torque In -Lbs : 90.

Reviews of Tb Wood'S #L075N