Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

L-Jaw Coupling Insert, L090/L095, Buna N

  • Zoro #: G3346314
  • Mfr #: L090N

$8.23

Details
  • HP Rating @ 100 RPM: 0.23 with AL/SS/L090 hubs; 0.31 with AL/SS/L095 hubs
  • Height (In.): 0.44
  • HP Rating @ 1200 RPM: 2.8/3.7
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tb Wood'S #L090N Specifications

  • Zoro #: G3346314
  • Mfr #: L090N
HP Rating @ 100 RPM: 0.23 with AL/SS/L090 hubs; 0.31 with AL/SS/L095 hubs Height (In.): 0.44
HP Rating @ 1200 RPM: 2.8/3.7 Width (In.): 2.10
Type: Buna N Spider Max. Torque (In.-Lbs.): 144/194
Torque (In.-Lbs.): 144/194 Max. Bore (In.): 1.000/1.125
HP Rating @ 1800 RPM: 4.1/5.5 Item: Buna N Spider Insert
Color: Black Serviceable Temp. Range (F): -40 to 212
HP Rating @ 3600 RPM: 8.3/11 Accommodates: 1 Degree Angular and 0.015" of Parallel Misalignment
Length (In.): 2.10 HP Rating @ 300 RPM: 0.7/0.9
Max. RPM: 9000 Coupling Size: L090/L095
Country of Origin (subject to change): United States

Description

Manufacturing and industrial processes use jaw type spiders to reduce the force of impact loads. Tb Wood's Buna N Spider Insert include characteristics like: Max Rpm: 9000, Type: Buna N Spider, Max Torque In -Lbs : 144/194.

Reviews of Tb Wood'S #L090N