WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Jaw Coupling Insert, L050, Urethane

TB WOOD'S| Zoro #: G0736513| Mfr #: L050U

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Bore (In.): 0.625
Type: Urethane Spider
Length (In.): 1.06
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0736513 Mfr #: L050U
Max. Bore (In.): 0.625Type: Urethane Spider
Length (In.): 1.06Torque (In.-Lbs.): 39
Accommodates: 1 Degree Angular and 0.015" of Parallel MisalignmentCoupling Size: L050
HP Rating @ 300 RPM: 0.2Height (In.): 0.42
Color: BlueMax. RPM: 18000
HP Rating @ 100 RPM: 0.06HP Rating @ 1200 RPM: 0.8
Serviceable Temp. Range (F): -30 to 160HP Rating @ 1800 RPM: 1.1
HP Rating @ 3600 RPM: 2.3Max. Torque (In.-Lbs.): 39
Width (In.): 1.06Item: Urethane Spider Insert
Country of Origin (subject to change): United States

Product Description

Urethane Coupling Insert, Style A/L050, Maximum Torque 39 Inch Pound, Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews