Jaw Coupling Insert, L075, Urethane

TB WOOD'S| Zoro #: G1110015| Mfr #: L075U

$9.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Bore (In.): .875
Type: Urethane Spider
Length (In.): 1.74
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1110015 Mfr #: L075U
Max. Bore (In.): .875Type: Urethane Spider
Length (In.): 1.74Torque (In.-Lbs.): 135
Accommodates: 1 Degree Angular and 0.015" of Parallel MisalignmentCoupling Size: L075
HP Rating @ 300 RPM: 0.6Height (In.): 0.44
Color: BlueMax. RPM: 11000
HP Rating @ 100 RPM: 0.21HP Rating @ 1200 RPM: 2.5
Serviceable Temp. Range (F): -30 to 160HP Rating @ 1800 RPM: 3.9
HP Rating @ 3600 RPM: 7.7Max. Torque (In.-Lbs.): 135
Width (In.): 1.74Item: Urethane Spider Insert
Country of Origin (subject to change): United States

Product Description

Urethane Coupling Insert, Style A/L075, Maximum Torque 135 Inch Pound, Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews