Jaw Coupling Insert, L099/L100, Hytrel

TB WOOD'S| Zoro #: G0636036| Mfr #: L099H

$42.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Torque (In.-Lbs.): 792/1134
Item: Hytrel Spider Insert
HP Rating @ 1200 RPM: 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636036 Mfr #: L099H
Torque (In.-Lbs.): 792/1134Item: Hytrel Spider Insert
HP Rating @ 1200 RPM: 22Max. Torque (In.-Lbs.): 792/1134
Max. Bore (In.): 1.1875/1.4375Length (In.): 2.53
Width (In.): 2.53Max. RPM: 7000
HP Rating @ 3600 RPM: 65Coupling Size: L099/L100
HP Rating @ 1800 RPM: 32HP Rating @ 300 RPM: 5.0
HP Rating @ 100 RPM: 1.81Serviceable Temp. Range (F): -60 to 250
Accommodates: 1/2 Degree Angular and 0.015" of Parallel MisalignmentHeight (In.): 0.61
Type: Hytrel SpiderColor: Tan
Country of Origin (subject to change): United States

Description

Hytrel Coupling Insert, Style A/L100/L099, Maximum Torque 1134 Inch Pound, Color Tan

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews