Jaw Coupling Insert, L110, Hytrel

TB WOOD'S| Zoro #: G0889551| Mfr #: L110H

$62.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Bore (In.): 1.625
Type: Hytrel Spider
Length (In.): 3.30
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0889551 Mfr #: L110H
Max. Bore (In.): 1.625Type: Hytrel Spider
Length (In.): 3.30Torque (In.-Lbs.): 2268
Accommodates: 1/2 Degree Angular and 0.015" of Parallel MisalignmentCoupling Size: L110
HP Rating @ 300 RPM: 11Height (In.): 0.74
Color: TanMax. RPM: 5000
HP Rating @ 100 RPM: 3.61HP Rating @ 1200 RPM: 43
Serviceable Temp. Range (F): -60 to 250HP Rating @ 1800 RPM: 65
HP Rating @ 3600 RPM: 130Max. Torque (In.-Lbs.): 2268
Width (In.): 3.30Item: Hytrel Spider Insert
Country of Origin (subject to change): United States

Product Description

Hytrel Coupling Insert, Style A/L110, Maximum Torque 2268 Inch Pound, Color Tan

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews