Jaw Coupling Insert, L190, Urethane

TB WOOD'S| Zoro #: G1452236| Mfr #: L190U

$54.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Torque (In.-Lbs.): 2592
Item: Urethane Spider Insert
HP Rating @ 1200 RPM: 49
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452236 Mfr #: L190U
Torque (In.-Lbs.): 2592Item: Urethane Spider Insert
HP Rating @ 1200 RPM: 49Max. Torque (In.-Lbs.): 2592
Max. Bore (In.): 2.125Length (In.): 4.47
Width (In.): 4.47Max. RPM: 5000
HP Rating @ 3600 RPM: 147Coupling Size: L190
HP Rating @ 1800 RPM: 74HP Rating @ 300 RPM: 12
HP Rating @ 100 RPM: 4.08Serviceable Temp. Range (F): -30 to 160
Accommodates: 1 Degree Angular and 0.015" of Parallel MisalignmentHeight (In.): 0.88
Type: Urethane SpiderColor: Blue
Country of Origin (subject to change): United States

Description

Urethane Coupling Insert, Style L190, Maximum Torque 2592 Inch Pound, Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews