Jaw Coupling Insert, L225, Buna N

TB WOOD'S| Zoro #: G0332166| Mfr #: L225N

$38.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Torque (In.-Lbs.): 2340
Item: Buna N Spider Insert
HP Rating @ 1200 RPM: 44
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332166 Mfr #: L225N
Torque (In.-Lbs.): 2340Item: Buna N Spider Insert
HP Rating @ 1200 RPM: 44Max. Torque (In.-Lbs.): 2340
Max. Bore (In.): 2.625Length (In.): 4.97
Width (In.): 4.97Max. RPM: 4600
HP Rating @ 3600 RPM: 133Coupling Size: L225
HP Rating @ 1800 RPM: 67HP Rating @ 300 RPM: 11
HP Rating @ 100 RPM: 3.69Shaft Dia. Range (In.): 3/4- 2 5/8
Serviceable Temp. Range (F): -40 to 212Accommodates: 1 Degree Angular and 0.015" of Parallel Misalignment
Height (In.): 0.88Type: Buna N Spider
Color: BlackCountry of Origin (subject to change): United States

Description

Buna N Rubber Spider Insert, Buna N Rubber Spider, Torque (In.-Lbs.) 2340, Max. Torque (In.-Lbs.) 2340, L225 Coupling Size, Max. Bore (In.) 2.625, 4200 Max. RPM, 1.86 HP Rating @ 50 RPM, 3.70 HP Rating @ 100 RPM, 11 HP Rating @ 300 RPM, 25.62 HP Rating @ 690 RPM, 32.30 HP Rating @ 870 RPM, 42.70 HP Rating @ 1150 RPM, 44 HP Rating @ 1200 RPM, 64.97 HP Rating @ 1750 RPM, 67 HP Rating @ 1800 RPM, 128.09 HP Rating @ 3450 RPM, 133 HP Rating @ 3600 RPM, Serviceable Temp. Range (F) -40 to 212

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews