Jaw Coupling Insert, L225, Hytrel

TB WOOD'S| Zoro #: G1130805| Mfr #: L225H

$76.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Torque (In.-Lbs.): 6228
Item: Hytrel Spider Insert
HP Rating @ 1200 RPM: 118
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130805 Mfr #: L225H
Torque (In.-Lbs.): 6228Item: Hytrel Spider Insert
HP Rating @ 1200 RPM: 118Max. Torque (In.-Lbs.): 6228
Max. Bore (In.): 2.625Length (In.): 4.97
Width (In.): 4.97Max. RPM: 4600
HP Rating @ 3600 RPM: 356Coupling Size: L225
HP Rating @ 1800 RPM: 178HP Rating @ 300 RPM: 29
HP Rating @ 100 RPM: 9.89Shaft Dia. Range (In.): 3/4- 2 5/8
Serviceable Temp. Range (F): -60 to 250Accommodates: 1/2 Degree Angular and 0.015" of Parallel Misalignment
Height (In.): 0.88Type: Hytrel Spider
Color: TanCountry of Origin (subject to change): United States

Description

Hytrel Spider Insert, Hytrel Spider, Torque (In.-Lbs.) 6228, Max. Torque (In.-Lbs.) 6228, L225 Coupling Size, Max. Bore (In.) 2.625, 4200 Max. RPM, 4.94 HP Rating @ 50 RPM, 9.90 HP Rating @ 100 RPM, 29 HP Rating @ 300 RPM, 68.18 HP Rating @ 690 RPM, 85.97 HP Rating @ 870 RPM, 113.64 HP Rating @ 1150 RPM, 118 HP Rating @ 1200 RPM, 172.93 HP Rating @ 1750 RPM, 178 HP Rating @ 1800 RPM, 340.92 HP Rating @ 3450 RPM, 356 HP Rating @ 3600 RPM, Serviceable Temp. Range (F) -60 to 250

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews