Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 1"
Mfr # L1101
Zoro # G1229216
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" L11078
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8" L110118
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-5/8" L110158
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 38mm L22538MM
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm L11024MM
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" SS09578
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 1/4", NK AL05014NK
- TB WOODS Jaw Coupling Hub, 1-1/4 in. Bore Dia, Alum AL150114
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 19mm L10019MM
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm L09518MM
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" 29HY62
- Tb Woods Jaw Type Couplings