Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 1"
Mfr # L1501
Zoro # G1041196
$57.54
9% off
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" L150158
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" L15078
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" L150178
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm L15030MM
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm L09525MM
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" L09534
- TB WOODS Jaw Coupling Hub, 1-6/8 in. Bore Dia, Alum AL150134
- TB WOODS Jaw Coupling Hub, 1-1/8 in. Bore Dia, Alum AL150118
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 19mm L09919MM
- MAGNALOY 2-1/8IN JAW COUPLING M50020416
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 ML225 1 1/2
- Tb Woods Couplings, Collars, & Adapters