Tb Woods
L-Jaw Coupling Insert, L150, Buna N
Mfr # L150N
Zoro # G0596802
$30.21
10% off
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Material - Spiders Buna N
- Rated Torque 1,240 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 2.0
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel L225H
- TB WOODS L-Jaw Coupling Insert, L070, Urethane L070U
- TB WOODS L-Jaw Coupling Insert, L190, Urethane L190U
- TB WOODS L-Jaw Coupling Insert, L099/L100, Hytrel L099H
- TB WOODS L-Jaw Coupling Insert, L075, Buna N L075N
- TB WOODS L-Jaw Coupling Insert, L225, Buna N L225N
- DAYTON Jaw Coupling Insert, L050, Buna N 29HZ10
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N L090N
- DAYTON Jaw Coupling Insert, L075, Buna N 29HZ11
- TB WOODS L-Jaw Coupling Insert, L110, Urethane L110U
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, L099-100N
- Tb Woods Jaw Type Spiders