BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

QD Bushing, Series E, Bore 2-3/4 In

TB WOOD'S| Zoro #: G1009434| Mfr #: E234

$58.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Taper: 3/4" Per ft. On DiameterBolt Size: 1/2-13" x 2-3/4"Length: 2.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009434 Mfr #: E234
Taper: 3/4" Per ft. On DiameterBolt Size: 1/2-13" x 2-3/4"
Length: 2.625"Includes: Cap Screws
Bore Dia.: 2-3/4"Bolt Circle Dia.: 5"
Item: Quick Detachable BushingSAE Grade: 5
Material: Steel, IronBore Bushing Series: E
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series E, Bore Dia. 2-3/4 In., Length 2.625 In., Bolt Circle Dia. 5 In., Bolt Size 1/2-13 In. x 2-3/4 In., Taper 3/4 In. Per ft. On Diameter, Material Steel, Iron, SAE Grade 5, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews