SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

QD Bushing, Series F, Bore 2-7/16 In

TB WOOD'S| Zoro #: G2452475| Mfr #: F2716

$118.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Steel, IronLength: 3.625"Bolt Circle Dia.: 5.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452475 Mfr #: F2716
Material: Steel, IronLength: 3.625"
Bolt Circle Dia.: 5.625"Taper: 3/4" Per ft. On Diameter
Bolt Size: 9/16-12" x 3-5/8"Bore Dia.: 2-7/16"
Item: Quick Detachable BushingIncludes: Cap Screws
SAE Grade: 5Bore Bushing Series: F
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series F, Bore Dia. 2-7/16 In., Bolt Circle Dia. 5.625 In., Bolt Size 9/16-12x3-5/8 In., Length 3.625 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews