BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

QD Bushing, Series JA, Bore 1-1/8 In

TB WOOD'S| Zoro #: G1288253| Mfr #: JA118

$7.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Taper: 3/4" Per ft. On DiameterBolt Size: #10-24" x 1"Length: 1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288253 Mfr #: JA118
Taper: 3/4" Per ft. On DiameterBolt Size: #10-24" x 1"
Length: 1.000"Includes: Cap Screws
Bore Dia.: 1-1/8"Bolt Circle Dia.: 1.656"
Item: Quick Detachable BushingSAE Grade: 5
Material: Steel, IronBore Bushing Series: JA
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series JA, Bore Dia. 1-1/8 In., Length 1.000 In., Bolt Circle Dia. 1.656 In., Bolt Size #10-24 In. x 1 In., Taper 3/4 In. Per ft. On Diameter, Material Steel, Iron, SAE Grade 5, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews