Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

QD Bushing, Series QT, Bore Dia. 1-1/4 In

TB WOOD'S| Zoro #: G1460864| Mfr #: QT114

$8.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelLength: 1.250"Bolt Circle Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460864 Mfr #: QT114
Material: SteelLength: 1.250"
Bolt Circle Dia.: 2"Taper: 3/4" Per ft. On Diameter
Bolt Size: 1/4-20" x 1"Bore Dia.: 1-1/4"
Item: Quick Detachable BushingIncludes: Cap Screws
SAE Grade: 5Bore Bushing Series: QT
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bushing Series QT, Bore Dia. 1-1/4 In., Bolt Circle Dia. 2 In., Bolt Size 1/4-20x1 In., Length 1-1/4 In., 3/4 In Per Foot On Diameter Taper, Steel Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews