Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

QD Bushing, Series QT, Bore Dia. 1 In

  • Zoro #: G2792124
  • Mfr #: QT1

$9.11

  • Taper: 3/4" Per ft. On Diameter
  • Item: Quick Detachable Bushing
  • Dimension E: 1.8750"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tb Wood'S #QT1 Specifications

  • Zoro #: G2792124
  • Mfr #: QT1
Taper: 3/4" Per ft. On Diameter Item: Quick Detachable Bushing
Dimension E: 1.8750" Includes: Cap Screws
Length: 1.250" Bolt Size: 1/4-20" x 1"
Item - Tapered and QD Bushings: Quick Detachable Bushing Dimension B: 3.834"
Bore Bushing Series: QT Bore Dia.: 1"
Material: Steel Bolt Circle Dia.: 2"
SAE Grade: 5 Country of Origin (subject to change): Multiple

Description

Here is some additional information about Tb Wood's Quick Detachable Bushing. Length: 1.250", Bore Bushing Series: QT, Bore Dia : 1".

Reviews of Tb Wood'S #QT1