BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

QD Bushing, Series QT, Bore Dia 15/16 In

TB WOOD'S| Zoro #: G0708215| Mfr #: QT15/16

$8.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.250"Material: SteelBore Dia.: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708215 Mfr #: QT15/16
Length: 1.250"Material: Steel
Bore Dia.: 15/16"SAE Grade: 5
Bolt Circle Dia.: 2"Bore Bushing Series: QT
Item: Quick Detachable BushingBolt Size: 1/4-20" x 1"
Includes: Cap ScrewsTaper: 3/4" Per ft. On Diameter
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series QT, Bore Dia. 15/16 In., Length 1.250 In., Bolt Circle Dia. 2 In., Bolt Size 1/4-20 In. x 1 In., Taper 3/4 In. Per ft. On Diameter, Material Steel, SAE Grade 5, Includes Cap Screws

Reviews