QD Bushing, Series QT, Bore Dia 35mm

TB WOOD'S| Zoro #: G2474744| Mfr #: QT35MM

$7.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelLength: 1.250"Bolt Circle Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474744 Mfr #: QT35MM
Material: SteelLength: 1.250"
Bolt Circle Dia.: 2"Taper: 3/4" Per ft. On Diameter
Bolt Size: 1/4-20" x 1"Bore Dia.: 35mm
Item: Quick Detachable BushingIncludes: Cap Screws
SAE Grade: 5Bore Bushing Series: QT
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bushing Series QT, Bore Dia. 35mm In., Bolt Circle Dia. 2 In., Bolt Size 1/4-20x1 In., Length 1-1/4 In., 3/4 In Per Foot On Diameter Taper, Steel Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews