QD Bushing, Series E, Bore 2-15/16 In

TB WOOD'S| Zoro #: G0971284| Mfr #: E21516

$64.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Bushing Series: E
Item: Quick Detachable Bushing
Includes: Cap Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971284 Mfr #: E21516
Bore Bushing Series: EItem: Quick Detachable Bushing
Includes: Cap ScrewsLength: 2.6250"
Bolt Circle Dia.: 5"Bore Dia.: 2-15/16"
Taper: 3/4" Per ft. On DiameterMaterial: Steel, Iron
SAE Grade: 5Bolt Size: 1/2-13" x 2-3/4"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series E, Bore Dia. 2-15/16 In., Bolt Circle Dia. 5 In., Bolt Size 1/2-13x2-3/4 In., Length 2.625 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews