LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

QD Bushing, Series JA, Bore 20mm

TB WOOD'S| Zoro #: G0975432| Mfr #: JA20MM

$11.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0975432 Mfr #: JA20MM
Bolt Circle Dia.: 1.656"Bolt Size: #10-24" x 1"
SAE Grade: 5Bore Bushing Series: JA
Taper: 3/4" Per ft. On DiameterMaterial: Steel, Iron
Length: 1.0000"Item: Quick Detachable Bushing
Includes: Cap ScrewsBore Dia.: 20mm
Country of Origin (subject to change): Multiple

Product Description

Quick Detachable Bushing, Series JA, Bore Dia. 20mm In., Bolt Circle Dia. 1.656 In., Bolt Size #10-24x1 In., Length 1 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Product Reviews

Save 15%. Sign up for Z-mail.