QD Bushing, Series JA, Bore 3/4 In

TB WOOD'S| Zoro #: G1541732| Mfr #: JA34

$11.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: JAIncludes: Cap ScrewsItem: Quick Detachable Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541732 Mfr #: JA34
Bore Bushing Series: JAIncludes: Cap Screws
Item: Quick Detachable BushingMaterial: Steel, Iron
Bolt Size: #10-24" x 1"Taper: 3/4" Per ft. On Diameter
Length: 1.0000"SAE Grade: 5
Bore Dia.: 3/4"Bolt Circle Dia.: 1.656"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series JA, Bore Dia. 3/4 In., Bolt Circle Dia. 1.656 In., Bolt Size #10-24x1 In., Length 1 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews