SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

QD Bushing, Series QT, Bore Dia. 1-1/8 In

TB WOOD'S| Zoro #: G0321194| Mfr #: QT118

$7.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: QTIncludes: Cap ScrewsItem: Quick Detachable Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321194 Mfr #: QT118
Bore Bushing Series: QTIncludes: Cap Screws
Item: Quick Detachable BushingMaterial: Steel
Bolt Size: 1/4-20" x 1"Taper: 3/4" Per ft. On Diameter
Length: 1-1/4"SAE Grade: 5
Bore Dia.: 1-1/8"Bolt Circle Dia.: 2"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bushing Series QT, Bore Dia. 1-1/8 In., Bolt Circle Dia. 2 In., Bolt Size 1/4-20x1 In., Length 1-1/4 In., 3/4 In Per Foot On Diameter Taper, Steel Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews