KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

QD Bushing, Series QT, Bore Dia. 1/2 In

TB WOOD'S| Zoro #: G1910693| Mfr #: QT12

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: QT
Item: Quick Detachable Bushing
Includes: Cap Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910693 Mfr #: QT12
Bore Bushing Series: QTItem: Quick Detachable Bushing
Includes: Cap ScrewsLength: 1-1/4"
Bolt Circle Dia.: 2"Bore Dia.: 1/2"
Taper: 3/4" Per ft. On DiameterMaterial: steel
SAE Grade: 5Bolt Size: 1/4-20" x 1"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bushing Series QT, Bore Dia. 1/2 In., Bolt Circle Dia. 2 In., Bolt Size 1/4-20x1 In., Length 1-1/4 In., 3/4 In Per Foot On Diameter Taper, Steel Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews