KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

QD Bushing, Series SDS, Bore 1-7/16 In

TB WOOD'S| Zoro #: G1208216| Mfr #: SDS1716

$17.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: SDS
Item: Quick Detachable Bushing
Includes: Cap Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208216 Mfr #: SDS1716
Bore Bushing Series: SDSItem: Quick Detachable Bushing
Includes: Cap ScrewsLength: 1.3125"
Bolt Circle Dia.: 2.6875"Bore Dia.: 1-7/16"
Taper: 3/4" Per ft. On DiameterMaterial: Steel, Iron
SAE Grade: 5Bolt Size: 1/4-20" x 1-3/8"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series SDS, Bore Dia. 1-7/16 In., Bolt Circle Dia. 2.6875 In., Bolt Size 1/4-20x1-3/8 In., Length 1.3125 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews