SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

QD Bushing, Series SDS, Bore 3/4 In

TB WOOD'S| Zoro #: G1376557| Mfr #: SDS34

$14.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: SDSIncludes: Cap ScrewsItem: Quick Detachable Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376557 Mfr #: SDS34
Bore Bushing Series: SDSIncludes: Cap Screws
Item: Quick Detachable BushingMaterial: Steel, Iron
Bolt Size: 1/4-20" x 1-3/8"Taper: 3/4" Per ft. On Diameter
Length: 1.3125"SAE Grade: 5
Bore Dia.: 3/4"Bolt Circle Dia.: 2.6875"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series SDS, Bore Dia. 3/4 In., Bolt Circle Dia. 2.6875 In., Bolt Size 1/4-20x1-3/8 In., Length 1.3125 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews