QD Bushing, Series SH, Bore 24mm

TB WOOD'S| Zoro #: G0999625| Mfr #: SH24MM

$15.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: SH
Item: Quick Detachable Bushing
Includes: Cap Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999625 Mfr #: SH24MM
Bore Bushing Series: SHItem: Quick Detachable Bushing
Includes: Cap ScrewsLength: 1.2500"
Bolt Circle Dia.: 2.25"Bore Dia.: 24mm
Taper: 3/4" Per ft. On DiameterMaterial: Steel, Iron
SAE Grade: 5Bolt Size: 1/4-20" x 1-3/8"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series SH, Bore Dia. 24mm In., Bolt Circle Dia. 2.25 In., Bolt Size 1/4-20x1-3/8 In., Length 1.25 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews