Zoro Select
QD Bushing, Series SF, Bore 1-3/8 In
Mfr # SF138
Zoro # G1746683
$48.08
34% off
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SF
- Bore Dia. 1 3/8 in
- Length 2 in
- Material Steel
- Bolt Circle Dia. 3.875 in
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In SK78
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In JA114
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In SK11516
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. SDS58
- ZORO SELECT QD Bushing, Series SF, Bore 48mm SF48MM
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In SK15/16
- ZORO SELECT TL Bushing, 1210, 1 1/16 in B Dia, 1 in L 1210X1-1/16
- ZORO SELECT QD Bushing, SF, 1 1/16 in B Dia, 2 in L SFX1-1/16
- ZORO SELECT ST Bushing, G, 1 in B Dia, 1 in L GX1
- POWERDRIVE QD Bushing, Series QT, 1-1/2" Bore QT-1-1/2
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In SK2716
- Zoro Select Tapered & QD Bushings