Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

QD Bushing, Series SK, Bore 1-15/16 In

  • Zoro #: G0517632
  • Mfr #: SK11516

$28.11

  • Item: Quick Detachable Bushing
  • Bolt Circle Dia.: 3.3125"
  • Taper: 3/4" Per ft. On Diameter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #SK11516 Specifications

  • Zoro #: G0517632
  • Mfr #: SK11516
Item: Quick Detachable Bushing Bolt Circle Dia.: 3.3125"
Taper: 3/4" Per ft. On Diameter Bolt Size: 5/16-18" x 2"
Material: Steel, Iron Length: 1.875"
SAE Grade: 5 Includes: Cap Screws
Bore Dia.: 1-15/16" Bore Bushing Series: SK
Item - Tapered and QD Bushings: Quick Detachable Bushing Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Here are some important details for Tb Wood's Quick Detachable Bushing. Length: 1.875", Bore Bushing Series: SK, Bore Dia : 1-15/16".

Reviews of Tb Wood'S #SK11516