Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber

  • Zoro #: G8512515
  • Mfr #: 6

$56.43

  • Insert Design: Two-Piece with Retaining Ring
  • HP Rating @ 100 RPM: 0.93
  • Flange Type - Sleeve Couplings: E
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Tb Wood'S #6 Specifications

  • Zoro #: G8512515
  • Mfr #: 6
Insert Design: Two-Piece with Retaining Ring HP Rating @ 100 RPM: 0.93
Flange Type - Sleeve Couplings: E Material - Inserts: EPDM Rubber
HP Rating @ 1800 RPM: 16.71 HP Rating @ 1200 RPM: 11.14
Size - Sleeve Couplings: 6 HP Rating @ 3600 RPM: 33.42
Insert Material: EPDM Rubber Rated Torque: 585 in.-lb.
Operating Temp.: -30 Degrees to 275 Degrees F Insert Design - Couplings: Two-Piece with Retaining Ring
Outside Dia.: 3.75" Body Style: 6E
Item - Sleeve Coupling Inserts: Sleeve Coupling Insert Item: Sleeve Coupling Insert
Width: 1.88" Max. RPM: 6000
Application: Motors, Pumps, Compressors, Blowers, Mixers and Conveyors Country of Origin (subject to change): United States

Description

Coupling inserts that are used to connect two shafts require S-flex shaft inserts. Take a look at the features for Tb Wood's Sleeve Coupling Insert. Outside Dia : 3.75", Max Rpm: 6000, Width: 1.88".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tb Wood'S #6