Zoro Select
1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD
Mfr # 2BK30118
Zoro # G1450294
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 in
- Fits Shaft Dia. 1-1/8 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD AK3212
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD 3V3.353
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD 3V3.352
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD 5V1094
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD 5V4653
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD BK40
- ZORO SELECT Variable Pitch V-Belt Pulley, 6.55" O.D. 2VP68X1-1/8
- ZORO SELECT V-Belt Sheave, 73 lb, Cast Iron 4B250E
- ZORO SELECT V-Belt Sheave, 13.3 lb, Cast Iron 1C95SF
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK 565B
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD 2BK36x1-1/8
- Zoro Select V-Belt Pulleys