Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD

  • Zoro #: G0504752
  • Mfr #: 2BK34118

$32.66

  • 5L, B, or BX Belt Pitch Dia.: 3.2"
  • Set Screw Included: Yes
  • Keyway Size: 0.250" x 0.125"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #2BK34118 Specifications

  • Zoro #: G0504752
  • Mfr #: 2BK34118
5L, B, or BX Belt Pitch Dia.: 3.2" Set Screw Included: Yes
Keyway Size: 0.250" x 0.125" For V-Belt Section: 4L, 5L, A, AX, B, BX
Pulley Outside Dia.: 3.55" Keyway Size Type: 0.250" x 0.125"
Pulley Type: Standard V-Belt Pulley Pulley Material: Cast Iron
Number of Grooves: 2 Industry Number: 2BK34118
4L, A, or AX Belt Pitch Dia.: 2.8" Item: Standard V-Belt Pulley
Construction: Solid Bushing Required: None
Pulley Bore Dia.: 1-1/8" Fits Shaft Dia.: 1-1/8"
Pulley Bore Type: Fixed Bore Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reduce the force needed to move or lift an object with this standard v-belt pulley from TB Wood's. Measuring 3.55\ in diameter and for multiple v-belt sections (4L

Technical Guides

Reviews of Tb Wood'S #2BK34118