1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD

TB WOOD'S| Zoro #: G1357745| Mfr #: 1VP62118

$64.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
4L, A, or AX Belt Pitch Dia.: 4.59" to 5.82"
Pulley Bore Type: Fixed Bore
5V or 5VX Belt Pitch Dia.: 5.07" to 5.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357745 Mfr #: 1VP62118
4L, A, or AX Belt Pitch Dia.: 4.59" to 5.82"Pulley Bore Type: Fixed Bore
5V or 5VX Belt Pitch Dia.: 5.07" to 5.87"3L Belt Pitch Dia.: 4.46" to 5.38"
Set Screw Included: YesPulley Material: Cast Iron
Bushing Required: NoneFits Shaft Dia.: 1-1/8"
Pulley Bore Dia.: 1-1/8"For V-Belt Section: 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Pulley Outside Dia.: 5.95"Keyway Size: 0.250" x 0.125"
5L, B, or BX Belt Pitch Dia.: 5.15" to 5.97"Pulley Type: Variable Pitch V-Belt Pulley
Construction: SolidItem: Variable Pitch V-Belt Pulley
Industry Number: 1VP62118Number of Grooves: 1
Country of Origin (subject to change): Multiple

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, Number of Grooves 1, Pulley Outside Dia. 5.95 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1-1/8 In., Pulley Material Cast Iron, None Bushing Required, Fits Shaft Dia. 1-1/8 In., 3L Belt Pitch Dia. 4.46 In. to 5.38 In., 4L, A, or AX Belt Pitch Dia. 4.59 In. to 5.82 In., 5L, B, or BX Belt Pitch Dia. 5.15 In. to 5.97 In., 5V or 5VX Belt Pitch Dia. 5.07 In. to 5.87 In., Construction Solid

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews